
600XL031G, Timing Belt, Neoprene, Fiberglass
Mfr # 600XL031G
Zoro # G805359195
product price:Â $16.99
/ea
Sold in multiples of 5 for $84.95
Key Features
Height
9 inch
Standards
ISO 9001:2015
Number of Teeth
300
Gearbelt Type
Single Sided
Pitch Length
60 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600XL031G
Zoro #
G805359195
UPC #
195057235762
Country of Origin
China
Dimensions
Height
9 inch
Pitch Length
60 inch
Length
1 inch
Details
Item
Timing Belt
Standards
ISO 9001:2015
Number of Teeth
300
Gearbelt Type
Single Sided
Weight
0.067 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.