Chemical Resistant Glove, A9 Cut Level Lining, Impact Level 2, 12 in Length, Acrylic Insulation, 3XL

  • Mfr # 99-9-778-12

  • Zoro # G515913793


product price:  $37.79
/pr

Key Features

Color
Black/Green/Yellow
Glove Materials
PVC
Cuff Style
Gauntlet
Series
DENY 778
Standards
ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-9-778-12
Zoro #
G515913793
UPC #
63344448068
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Chemical Resistant Gloves
Color
Black/Green/Yellow
Glove Materials
PVC
Cuff Style
Gauntlet
Series
DENY 778
Standards
ANSI Cut Level A9, ANSI Impact Level 2, EN 374-1, EN 388
Glove Liner Material
Aramid
Silicone-Free
Yes
Glove Coating Finish
Nitrile
ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Full

Description

PVC shell, full double dipped nitrile coating with textured finish; 12 overall length; Cut-resistant lining; Acrylic Insulation; TPR backhand impact protection; Hemmed cuff


  • PVC shell, full double dipped nitrile coating w/textured finish
  • 12" overall length
  • Cut-resistant lining
  • Acrylic Insulation
  • TPR backhand impact protection
  • Hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.