Bdg
Coated Gloves, Black/Grey, 15 ga.Thick, PR
- Zoro #: G9759152
- Mfr #: 99-1-9605-9
Hover or click to zoom Tap to zoom
$3.15
Must order in multiples of 12
- Item: Coated Gloves
- Glove Coating Material: Foam Nitrile
- Glove Coating Coverage: Palm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.80
Bdg #99-1-9605-9 Specifications
- Zoro #: G9759152
- Mfr #: 99-1-9605-9
- Item: Coated Gloves
- Glove Coating Material: Foam Nitrile
- Glove Coating Coverage: Palm
- Color: Black/Gray
- Cuff Style: Knit
- Glove Safety Features: Safety Message
- Brand and Series: BDG X-Site 99-1-9605
- Reinforcement Coverage: Reinforced Forearm
- Glove Coating Finish: Sandy
- Glove Materials: Nylon
- Series: X-Site 99-1-9605
- ANSI/ISEA Abrasion Level: 4
- Latex-Free: No
- Base Coating Coverage: Palm
- Glove Construction: Seamless Knit
- Silicone-Free: No
- Thickness: 15 ga
- Base Coating Material: Foam Nitrile
- Glove Size: 9
- ANSI/ISEA Cut Level - 2011: 1
- Glove Length: 9 in
- Glove Length Style: Standard
- Touchscreen Compatible: No
- Glove Coating Color: Black
- Glove Hand Style: Left and Right
- Anti-Static: No
- Glove Coating Cover: Palm
- Hand Style: Left and Right
- Color (Knit/Coating): Gray / Black
- Color Family: Gray
- Coating Type: Dipped
- Knit Material Color: Gray
- Double-Dipped: No
- Includes Reinforced Thumb Crotch: No
- Knit Material: Nylon
- [Subhead] Coating and Base Coating: Palm Dipped
- Hand Protection Style: Glove
- Minimum Temperature: Not Rated
- Finger Coverage: Full Finger
- Size- Numeric: 9
- Size- Alpha: L
- Palm Coating Material: Foam Nitrile
- Coating Texture: Sandy
- Material (Thck): Nylon ( 15 ga )
- Country of Origin (subject to change): Multiple
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Reviews of Bdg #99-1-9605-9
Explore more
- BDG Coated Gloves, Black, 15 ga.Thick, PR 99-1-9860-7
- BDG Knit Gloves, Black/Green, A2, 6 Size, PR 99-1-9500-6
- BDG Coated Gloves, Knit, XS, 9.5" L, PR 99-1-9610KD-6-K
- BDG Coated Gloves, PR1 99-1-9675-9
- AZUSA SAFETY Nitrile Coated Gloves, Palm Coverage, Black, L, PR N10520
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 34-876/M
- Bdg Gloves & Hand Protection