Hi-Viz Nitrile Coated 15 ga Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Rated Abrasion Level, S 1 PR (Discontinued)
- Mfr # 99-1-9611KD-7-K
- Zoro # G001844105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9611KD-7-K
Zoro #
G001844105
UPC #
063344433170
Country of Origin
China
Dimensions
Glove Size
S
Thickness
15 ga
Glove Length
9.5 in
Details
Item
Hi-Viz Nitrile Coated 15 ga Gloves
Color
Yellow/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Series
X-SITE
EN 388 Rating
4131
Glove Safety Features
High-Visibility
Glove Materials
Nylon/Spandex, Nitrile
Glove Lining Material
Unlined
Hand Protection Style
Glove
Knit Material
Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.