Bdg

Coated Gloves, M/8, PR

Bdg Coated Gloves, M/8, PR 99-1-9791-8-K
Hover or click to zoom Tap to zoom
  • Cuff Style: Knit
  • ANSI/ISEA Abrasion Level: 6
  • Insulated: No
  • Impact Glove Type: ANSI/ISEA Rated
  • ANSI/ISEA Cut Load: 2,200 g
  • High-Visibility: Yes
  • Glove Coating Coverage: Palm
  • ANSI/ISEA Needlestick Level: Not Tested
See full product details
$26.95

Must order in multiples of 12


Subtotal: $323.40

Bdg #99-1-9791-8-K Specifications

  • Cuff Style: Knit
  • ANSI/ISEA Abrasion Level: 6
  • Insulated: No
  • Impact Glove Type: ANSI/ISEA Rated
  • ANSI/ISEA Cut Load: 2,200 g
  • High-Visibility: Yes
  • Glove Coating Coverage: Palm
  • ANSI/ISEA Needlestick Level: Not Tested
  • ANSI/ISEA Abrasion Cycles: 20,000
  • Series: Cut-X
  • ANSI/ISEA Puncture Level: 3
  • Glove Safety Features: High Visibility
  • Glove Size: 8
  • ANSI/ISEA Puncture Force: 60 N
  • Item: Coated Gloves
  • Inspection Glove Type: Hemmed
  • ANSI/ISEA Impact Force: 6.5 kN
  • Glove Materials: HPPE
  • Reflective Backing: No
  • ANSI/ISEA Cut Level: A5
  • ANSI/ISEA Heat Level: Not Available
  • Hand Protection Style: Glove
  • Glove Coating Material: Nitrile
  • Standards: ANSI
  • ANSI/ISEA Impact Level: 2
  • Palm Coating Material: Nitrile
  • Glove Hand Style: Left and Right
  • Color Family: Gray
  • Finger Coverage: Full Finger
  • Latex-Free: No
  • Minimum Temperature: Not Rated
  • Size- Alpha: M
  • Glove Features: High-Visibility
  • Silicone-Free: Yes
  • [SUBHEAD] Coating-Base Coating Coverage: Palm
  • Double-Dipped: No
  • Includes Finger Fourchettes: No
  • Touchscreen Compatible: No
  • Glove Construction: Seamless Knit
  • Material (Thck): HPPE
  • Knit Material Color: Gray
  • Reversible: No
  • Palm Style: Single Layer
  • Impact Protection Style: Standard
  • Includes Reinforced Thumb Crotch: No
  • EN 388 Impact Rated: No
  • Knuckle Protection Material: TPR
  • ANSI/ISEA Needlestick Level - Palm: Not Available
  • Lint-Free: No
  • Glove Coating Cover: Palm
  • Glove Coating Color: Orange
  • Size- Numeric: 8
  • Color (Knit/Coating): Gray / Orange
  • Knit Material: HPPE
  • Country of Origin (subject to change): China

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Reviews of Bdg #99-1-9791-8-K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.