Bdg
Coated Gloves, S/7, PR
- Zoro #: G701808636
- Mfr #: 99-1-9791-7-K
Hover or click to zoom Tap to zoom
$23.17
Must order in multiples of 12
- Cuff Style: Knit
- Insulated: No
- Impact Glove Type: ANSI/ISEA Rated
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $278.04
Bdg #99-1-9791-7-K Specifications
- Zoro #: G701808636
- Mfr #: 99-1-9791-7-K
- Cuff Style: Knit
- Insulated: No
- Impact Glove Type: ANSI/ISEA Rated
- ANSI/ISEA Needlestick Level: Not Tested
- Glove Safety Features: High Visibility
- Glove Coating Material: Nitrile
- High-Visibility: Yes
- ANSI/ISEA Impact Level: 2
- Standards: ANSI
- Glove Coating Coverage: Palm
- Inspection Glove Type: Hemmed
- ANSI/ISEA Abrasion Level: 6
- Reflective Backing: No
- Series: Cut-X
- Glove Size: 7
- ANSI/ISEA Abrasion Cycles: 20,000
- Item: Coated Gloves
- ANSI/ISEA Puncture Level: 3
- Glove Materials: HPPE
- Hand Protection Style: Glove
- ANSI/ISEA Cut Level: A5
- ANSI/ISEA Impact Force: 6.5 kN
- ANSI/ISEA Puncture Force: 60 N
- ANSI/ISEA Heat Level: Not Available
- ANSI/ISEA Cut Load: 2,200 g
- Minimum Temperature: Not Rated
- Touchscreen Compatible: No
- Latex-Free: No
- Material (Thck): HPPE
- Includes Reinforced Thumb Crotch: No
- Palm Style: Single Layer
- Glove Construction: Seamless Knit
- EN 388 Impact Rated: No
- ANSI/ISEA Needlestick Level - Palm: Not Available
- Includes Finger Fourchettes: No
- Glove Hand Style: Left and Right
- Palm Coating Material: Nitrile
- Silicone-Free: Yes
- Double-Dipped: No
- Glove Features: High-Visibility
- Knuckle Protection Material: TPR
- Knit Material Color: Gray
- Color (Knit/Coating): Gray / Orange
- Reversible: No
- Knit Material: HPPE
- Glove Coating Cover: Palm
- Color Family: Gray
- Finger Coverage: Full Finger
- Impact Protection Style: Standard
- Size- Alpha: S
- Size- Numeric: 7
- Glove Coating Color: Orange
- Lint-Free: No
- [SUBHEAD] Coating-Base Coating Coverage: Palm
- Country of Origin (subject to change): China
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair
Reviews of Bdg #99-1-9791-7-K
Explore more
- BDG Coated Gloves, M/8, PR 99-1-9791-8-K
- BDG Knit Gloves, A6,3000 g, Gray/Green, M 99-9-9625-8
- BDG Leather Gloves, Safety, 10.5" L, PR 40-9-2875-X-LK
- BDG Knit Gloves, A6, 9.5" L, PR 99-9-9791-8-K
- PROTECTIVE INDUSTRIAL PRODUCTS Economy Weight Cotton Reversible Jersey Glove - Ladies', 12PK KJ65LI
- OCCUNOMIX OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M
- CONDOR Knit Glove, Poly/Cotton, XL, PR 4NGZ3
- Bdg General Purpose Gloves