Bdg

Knit Gloves, A6,3000 g, Gray/Green, M

Bdg Knit Gloves, A6,3000 g, Gray/Green, M 99-9-9625-8
Hover or click to zoom Tap to zoom
  • Insulated: Yes
  • Water Resistant: Yes
  • Glove Coating Color: Green
  • ANSI/ISEA Needlestick Level: Not Tested
  • ANSI/ISEA Cut Level: A6
  • Glove Materials: Polyethylene
  • Latex-Free: No
  • Reflective Backing: No
See full product details
$47.46

Subtotal: $47.46

Bdg #99-9-9625-8 Specifications

  • Insulated: Yes
  • Water Resistant: Yes
  • Glove Coating Color: Green
  • ANSI/ISEA Needlestick Level: Not Tested
  • ANSI/ISEA Cut Level: A6
  • Glove Materials: Polyethylene
  • Latex-Free: No
  • Reflective Backing: No
  • Includes Padded Palm: No
  • Glove Coating Finish: Sandy
  • Includes Pinch Point Protection: No
  • EN 388 Impact Rated: No
  • Finger Coverage: Full Finger
  • Oil Resistant: No
  • Brand and Series: BDG Deny 99-9-9625
  • Includes ID Panel: No
  • Reinforcement Coverage: Reinforced Thumb Crotch
  • Item: Knit Gloves
  • Glove Length: 9 in
  • ANSI/ISEA Puncture Level: 4
  • Glove Liner Material: Unlined
  • Rope Channel Reinforcement: No
  • Thumb Sweat Wipe: No
  • Hand Protection Style: Glove
  • ANSI/ISEA Abrasion Level: 4
  • Glove Coating Cover: Palm
  • Color: Gray, Green
  • Touchscreen Compatible: Yes
  • ANSI/ISEA Cut Load: 3,000 g
  • Waterproof: No
  • Includes Finger Fourchettes: No
  • Glove Hand Style: Left and Right
  • Glove Length Style: Standard
  • Series: Deny 99-9-9625
  • ANSI/ISEA Puncture Force: 100 N
  • Includes Double Palm: No
  • Includes Pull Strap: No
  • ANSI/ISEA Impact Level: Not Available
  • Palm Style: Single Layer
  • Inspection Glove Type: Hemmed
  • Glove Coating Material: Nitrile
  • ANSI/ISEA Abrasion Cycles: 3,000
  • Anti-Static: No
  • Includes Red Palm: No
  • Glove Insulation Material: Acrylic
  • Standards: ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
  • Cuff Style: Knit
  • High-Visibility: No
  • Silicone-Free: No
  • Anti-Vibration Padding Coverage: No
  • ANSI/ISEA Heat Level: Not Available
  • Thumb Style: Wing
  • Lint-Free: No
  • Glove Material Color: Gray
  • Glove Construction: Seamless Knit
  • Glove Size: M
  • Thickness: 13 ga
  • Reversible: No
  • Glove Coating Coverage: Palm
  • Cut-Resistance Coverage: Full
  • Hand Style: Left and Right
  • Coating Texture: Sandy
  • Size- Numeric: 8
  • Material (Thck): HPPE ( 13 ga )
  • Color (Knit/Coating): Gray / Green
  • ANSI/ISEA Needlestick Level - Palm: Not Available
  • Palm Coating Material: Nitrile
  • [Subhead] Coating and Base Coating: Palm Dipped
  • Knit Material: HPPE
  • Size- Alpha: M
  • Temp Rating: Above 32 Degrees F
  • Knit Material Color: Gray
  • Coating Type: Dipped
  • Minimum Temperature: Not Rated
  • Cuff Color: Gray, Green
  • Double-Dipped: No
  • Includes Reinforced Thumb Crotch: Yes
  • Glove Features: Touchscreen Compatible
  • Country of Origin (subject to change): China

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Reviews of Bdg #99-9-9625-8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.