Bdg

Leather Gloves, Cowhide, Beige, 2XL, PR

Bdg Leather Gloves, Cowhide, Beige, 2XL, PR 20-9-1571-7-13
Hover or click to zoom Tap to zoom
$9.76
  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
See full product details
Orders over $75 ship free.

Total: $9.76

Bdg #20-9-1571-7-13 Specifications

  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
  • Palm Material: Cowhide
  • Thumb Style: Straight
  • Glove Leather Grade: A
  • Glove Back Material: Cowhide
  • Insulated: Yes
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Cut: Gunn
  • Leather Palm Process: Grain
  • ANSI/ISEA Cut Level: Not Tested
  • Series: Classic
  • Glove Size: M
  • Includes Keypad Nib: No
  • Glove Insulation Material: Fleece
  • Includes Padded Palm: No
  • Includes Double Palm: No
  • Leather Glove Liner Type: Fleece Insulation
  • Glove Construction: Cut and Sewn
  • Glove Back Color: Beige
  • Rope Channel Reinforcement: No
  • Palm Style: Single Layer
  • High-Visibility: No
  • Includes ID Panel: No
  • Oil Resistant: No
  • ANSI/ISEA Heat Level: Not Available
  • Windproof: No
  • Reflective Backing: No
  • Glove Backing Material: Beige Cowhide
  • Includes Pinch Point Protection: No
  • Glove Materials: Cowhide
  • Leather Glove Style: Drivers
  • ANSI/ISEA Impact Level: Not Tested
  • Includes Pull Strap: No
  • EN 388 Impact Rated: No
  • Brand and Series: BDG Classic 20-9-1571-7
  • Glove Hand Style: Left and Right
  • Finger Coverage: Full Finger
  • Thumb Sweat Wipe: No
  • Leather Grade: Premium
  • Water Resistant: No
  • Hand Protection Style: Glove
  • Leather Color: Beige
  • Touchscreen Compatible: No
  • Includes Red Palm: No
  • Hand Style: Left and Right
  • Glove Liner Material: Fleece
  • Oil-Resistant: No
  • Temp Rating: Above 32 Degrees F
  • Minimum Temperature: Not Rated
  • Size- Alpha: 2XL
  • Color Family: Beige
  • Insulation Material: Fleece
  • Material: Cowhide
  • Liner Material: Cotton
  • Size- Numeric: 13
  • Palm/Back Material: Cowhide
  • Palm Color: Beige
  • Leather Coverage Style: Full Leather
  • Country of Origin (subject to change): China

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Reviews of Bdg #20-9-1571-7-13