Bdg
Leather Gloves, Cowhide, Beige, M, PR
- Zoro #: G701249019
- Mfr #: 20-9-1581TFL-11
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.77
Bdg #20-9-1581TFL-11 Specifications
- Zoro #: G701249019
- Mfr #: 20-9-1581TFL-11
- Item: Leather Gloves
- Cuff Style: Shirred Slip-On
- Waterproof: No
- Palm Material: Cowhide
- Thumb Style: Keystone
- Series: Classic
- Glove Cut: Gunn
- ANSI/ISEA Abrasion Level: Not Tested
- Insulated: Yes
- Glove Size: M
- Glove Back Material: Cowhide
- Glove Leather Grade: A
- Leather Palm Process: Grain
- ANSI/ISEA Cut Level: Not Tested
- Rope Channel Reinforcement: No
- Includes Pull Strap: No
- Water Resistant: No
- Hand Protection Style: Glove
- Touchscreen Compatible: No
- Includes Double Palm: No
- Windproof: No
- Leather Glove Liner Type: Thinsulate(TM) Insulation
- EN 388 Impact Rated: No
- Leather Color: Beige
- Oil Resistant: No
- Brand and Series: BDG Classic 20-9-1581TFL
- Glove Insulation Material: Thinsulate(TM)
- Includes ID Panel: No
- Includes Padded Palm: No
- Finger Coverage: Full Finger
- ANSI/ISEA Impact Level: Not Tested
- Includes Pinch Point Protection: No
- Includes Red Palm: No
- High-Visibility: No
- Glove Backing Material: Beige Cowhide
- Palm Style: Single Layer
- Leather Glove Style: Drivers
- Glove Back Color: Beige
- Includes Keypad Nib: No
- Glove Materials: Cowhide
- Thumb Sweat Wipe: No
- Leather Grade: Premium
- Glove Construction: Cut and Sewn
- ANSI/ISEA Heat Level: Not Available
- Reflective Backing: No
- Glove Hand Style: Left and Right
- Hand Style: Left and Right
- Color Family: Beige
- Insulation Material: Thinsulate(TM)
- Temp Rating: Above 32 Degrees F
- Minimum Temperature: Not Rated
- Material: Cowhide
- Size- Numeric: 9
- Leather Coverage Style: Full Leather
- Liner Material: Unlined
- Size- Alpha: L
- Oil-Resistant: No
- Palm/Back Material: Cowhide
- Palm Color: Beige
- Glove Liner Material: Unlined
- Country of Origin (subject to change): China
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Reviews of Bdg #20-9-1581TFL-11
Explore more
- BDG Grain Deerskin Ski Glove, 2XL, PR 80-9-041101-X2L-K
- BDG Leather Gloves, Cowhide, Beige, L, PR 20-9-1571-7-11
- BDG Leather Gloves, Goatskin, White, M, PR 20-9-1605-XS
- BDG Leather Gloves, Cowhide, Beige, L, PR 40-9-1511FL
- BDG Leather Gloves, Goatskin, White, M, PR 20-9-1605-L
- HEXARMOR Work Gloves, Winter Liner, Size L, PR 9859-L (9)
- BELLINGHAM GLOVE Snow Blower Cold Protection Gloves, Acrylic Fleece Lining, L, 12PK 4601L
- Bdg Gloves