customer-service Help
Bdg

Leather Gloves, Cowhide, Beige, M, PR

Bdg Leather Gloves, Cowhide, Beige, M, PR 20-9-1581TFL-13
Hover or click to zoom Tap to zoom
$13.95
  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
See full product details
Orders over $75 ship free.

Total: $13.95

Bdg #20-9-1581TFL-13 Specifications

  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
  • Palm Material: Cowhide
  • Thumb Style: Keystone
  • Glove Leather Grade: A
  • ANSI/ISEA Cut Level: Not Tested
  • Glove Size: M
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Back Material: Cowhide
  • Insulated: Yes
  • Leather Palm Process: Grain
  • Glove Cut: Gunn
  • Series: Classic
  • Palm Style: Single Layer
  • ANSI/ISEA Heat Level: Not Available
  • Includes Red Palm: No
  • Glove Insulation Material: Thinsulate(TM)
  • Touchscreen Compatible: No
  • Leather Color: Beige
  • Includes Keypad Nib: No
  • Includes Pull Strap: No
  • Water Resistant: No
  • Reflective Backing: No
  • EN 388 Impact Rated: No
  • Thumb Sweat Wipe: No
  • Brand and Series: BDG Classic 20-9-1581TFL
  • Glove Hand Style: Left and Right
  • Oil Resistant: No
  • Includes ID Panel: No
  • Leather Glove Liner Type: Thinsulate(TM) Insulation
  • Glove Construction: Cut and Sewn
  • Rope Channel Reinforcement: No
  • Includes Pinch Point Protection: No
  • Finger Coverage: Full Finger
  • Hand Protection Style: Glove
  • Includes Double Palm: No
  • Glove Back Color: Beige
  • Windproof: No
  • Leather Grade: Premium
  • Glove Backing Material: Beige Cowhide
  • High-Visibility: No
  • Leather Glove Style: Drivers
  • Includes Padded Palm: No
  • Glove Materials: Cowhide
  • ANSI/ISEA Impact Level: Not Tested
  • Hand Style: Left and Right
  • Oil-Resistant: No
  • Palm/Back Material: Cowhide
  • Color Family: Beige
  • Temp Rating: Above 32 Degrees F
  • Palm Color: Beige
  • Glove Liner Material: Unlined
  • Insulation Material: Thinsulate(TM)
  • Liner Material: Unlined
  • Size- Alpha: 2XL
  • Minimum Temperature: Not Rated
  • Leather Coverage Style: Full Leather
  • Size- Numeric: 11
  • Material: Cowhide
  • Country of Origin (subject to change): China

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Reviews of Bdg #20-9-1581TFL-13