Bdg

Leather Gloves, Goatskin, Black, M, PR

Bdg Leather Gloves, Goatskin, Black, M, PR 20-9-1650-XS
Hover or click to zoom Tap to zoom
Key Features
  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
  • Palm Material: Goatskin
  • Thumb Style: Keystone
  • Insulated: Yes
  • Glove Cut: Gunn
  • Series: Classic
See full product details
$15.92

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bdg #20-9-1650-XS Specifications

  • Item: Leather Gloves
  • Cuff Style: Shirred Slip-On
  • Waterproof: No
  • Palm Material: Goatskin
  • Thumb Style: Keystone
  • Insulated: Yes
  • Glove Cut: Gunn
  • Series: Classic
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Leather Grade: A
  • Glove Back Material: Goatskin
  • ANSI/ISEA Cut Level: Not Tested
  • Glove Size: M
  • Leather Palm Process: Grain
  • Leather Glove Style: Drivers
  • Oil Resistant: No
  • Thumb Sweat Wipe: No
  • Reflective Backing: No
  • ANSI/ISEA Heat Level: Not Available
  • Glove Backing Material: Black Goatskin
  • Finger Coverage: Full Finger
  • Hand Protection Style: Glove
  • Includes Double Palm: No
  • Leather Grade: Premium
  • Includes Red Palm: No
  • Rope Channel Reinforcement: No
  • ANSI/ISEA Impact Level: Not Tested
  • Includes Padded Palm: No
  • Includes Pinch Point Protection: No
  • Windproof: No
  • Includes Pull Strap: No
  • Glove Insulation Material: Thinsulate(TM)
  • Leather Glove Liner Type: Thinsulate(TM) Insulation
  • Glove Back Color: Black
  • Brand and Series: BDG Classic 20-9-1650
  • Leather Color: Black
  • High-Visibility: No
  • Glove Materials: Goatskin
  • Touchscreen Compatible: No
  • Glove Hand Style: Left and Right
  • Palm Style: Single Layer
  • Water Resistant: No
  • EN 388 Impact Rated: No
  • Includes ID Panel: No
  • Includes Keypad Nib: No
  • Glove Construction: Cut and Sewn
  • Hand Style: Left and Right
  • Insulation Material: Thinsulate(TM)
  • Liner Material: Unlined
  • Minimum Temperature: Not Rated
  • Size- Alpha: XS
  • Palm Color: Black
  • Color Family: Black
  • Size- Numeric: 6
  • Palm/Back Material: Goatskin
  • Glove Liner Material: Unlined
  • Leather Coverage Style: Full Leather
  • Temp Rating: Above 32 Degrees F
  • Material: Goatskin
  • Oil-Resistant: No
  • Country of Origin (subject to change): China

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Reviews of Bdg #20-9-1650-XS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.