Bdg
Goatskin 5" Gauntlet Back Protection FR120Thins & Cut Line, Shrink Wrapped, Size M
Mfr # 20-9-10699-M-K
Zoro # G101843954
Sold in multiples of 12 for $671.88
$671.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Minimum Temperature Not Rated
- Hand Protection Style Glove
- Glove Liner Material Aramid
- Palm Style Padded
Explore More Products
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL 64-1-1065C-115
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL 20-9-366-XL
- BDG Leather Gloves, Cowhide Palm, Elastic 40-1-1511W-5
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL 40-9-2875-X-LK
- BDG Synthetic Leather Mechanics Glove, PR, XL PR 20-1-11940-XL
- BDG VF, Leather Glves, Safety, L, 55LC57, PR 30-1-1008B-K
- BDG Synthetic Leather Mechanics Glove, PR, L PR 20-1-11940-L
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size S 60-1-650-S
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size M 60-1-1275-M
- CAROLINA GLOVE Leather Glove, Right Hand, Yellow, Sz9, PK12 MT5049RH
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 500Y/L
- Bdg Leather Palm Gloves