Bdg

Leather Gloves, Safety, 10.5" L, PR

Bdg Leather Gloves, Safety, 10.5" L, PR 40-9-2875-X-LK
Hover or click to zoom Tap to zoom
  • Item: Leather Gloves
  • Glove Coating Material: Uncoated
  • ANSI/ISEA Cut Level: Not Tested
  • ANSI/ISEA Abrasion Level: Not Rated
  • Hand Protection Style: Glove
  • Knit Material: Cowhide
  • Cuff Style: Safety
  • Glove Coating Cover: Uncoated
See full product details
$13.42

Must order in multiples of 12


Subtotal: $161.04

Bdg #40-9-2875-X-LK Specifications

  • Item: Leather Gloves
  • Glove Coating Material: Uncoated
  • ANSI/ISEA Cut Level: Not Tested
  • ANSI/ISEA Abrasion Level: Not Rated
  • Hand Protection Style: Glove
  • Knit Material: Cowhide
  • Cuff Style: Safety
  • Glove Coating Cover: Uncoated
  • Glove Construction: Cut and Sewn
  • Silicone-Free: No
  • Country of Origin (subject to change): China

Description

Leather Gloves, ANSI/ISEA Cut Level Not Tested, Knit Material Cowhide, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Uncoated, Glove Performance General Purpose with Safety Cuff, 1 Pair

Reviews of Bdg #40-9-2875-X-LK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.