Bdg

Mechanics Gloves, Black, Yellow, Single Layer

Bdg Mechanics Gloves,  Black,  Yellow,  Single Layer 20-1-10609-XS
Hover or click to zoom Tap to zoom
  • Item: Mechanics Gloves
  • Color: Black, Yellow
  • Finger Coverage: Full Finger
  • Palm Construction: Single Layer
  • Palm Material: Deerskin
  • Cuff Style: Slip-On
  • Glove Length: 9 1/2 in
  • Insulated: No
See full product details
$45.44

Subtotal: $45.44

Bdg #20-1-10609-XS Specifications

  • Item: Mechanics Gloves
  • Color: Black, Yellow
  • Finger Coverage: Full Finger
  • Palm Construction: Single Layer
  • Palm Material: Deerskin
  • Cuff Style: Slip-On
  • Glove Length: 9 1/2 in
  • Insulated: No
  • Series: X-Site
  • ANSI/ISEA Cut Level: Not Tested
  • Glove Back Material: Spandex(R)
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Size: XS
  • ANSI/ISEA Puncture Level: Not Rated
  • ANSI/ISEA Needlestick Level: Not Tested
  • Anti-Static: No
  • ANSI/ISEA Heat Level: Not Available
  • Silicone-Free: No
  • Includes Heat Pack Pocket: No
  • Includes Double Palm: No
  • Brand and Series: BDG X-Site 20-1-10609
  • Waterproof: No
  • ANSI/ISEA Impact Level: Not Tested
  • Glove Hand Style: Left and Right
  • Glove Construction: Cut and Sewn
  • Includes Red Palm: No
  • High-Visibility: No
  • Includes Padded Palm: No
  • Oil Resistant: No
  • Includes Keypad Nib: No
  • Reflective Backing: No
  • Includes ID Panel: No
  • Leather Palm Process: Grain
  • Includes Pull Strap: No
  • Palm Style: Leather
  • Touchscreen Compatible: No
  • Rope Channel Reinforcement: No
  • Windproof: No
  • EN 388 Impact Rated: No
  • Includes Pinch Point Protection: No
  • Glove Material Color: Black
  • Touchscreen Nib: No
  • Glove Liner Material: Unlined
  • Glove Materials: Deerskin, Spandex
  • Reinforcement Coverage: Reinforced fingertips, Reinforced Index Finger, Reinforced Thumb, Reinforced Thumb Crotch
  • Thumb Sweat Wipe: No
  • Latex-Free: No
  • Water Resistant: No
  • Hand Style: Left and Right
  • Features [TABLE]: Padded Knuckles, Reinforced Thumb Crotch
  • Size- Alpha: XS
  • Color Family: Black
  • Includes Reinforced Thumb Crotch: Yes
  • Glove Back Color: Black/Yellow
  • Oil-Resistant: No
  • Liner Style: Unlined
  • Size- Numeric: 6
  • Leather Grade: Premium
  • Pairs per Package: 1
  • Glove Features: Padded Knuckles, Reinforced Thumb Crotch
  • Minimum Temperature: Not Rated
  • Sold As: Pair
  • Palm Material [Subhead]: Leather
  • Hand Protection Style: Glove
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Slip-On, Insulated No, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Reviews of Bdg #20-1-10609-XS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.