Bdg

Mechanics Gloves, Black/Orange, Synthetic Leather

Bdg Mechanics Gloves,  Black/Orange,  Synthetic Leather 20-1-10690-S-K
Hover or click to zoom Tap to zoom
  • Item: Mechanics Gloves
  • Application: Multipurpose
  • Color: Black/Orange
  • Finger Coverage: Full Finger
  • Palm Construction: Synthetic Leather
  • Palm Material: Synthetic Leather
  • Cuff Style: Knit
  • Series: X-Site
See full product details
$23.71

Must order in multiples of 12


Subtotal: $284.52

Bdg #20-1-10690-S-K Specifications

  • Item: Mechanics Gloves
  • Application: Multipurpose
  • Color: Black/Orange
  • Finger Coverage: Full Finger
  • Palm Construction: Synthetic Leather
  • Palm Material: Synthetic Leather
  • Cuff Style: Knit
  • Series: X-Site
  • Glove Size: S
  • Insulated: No
  • Glove Back Material: Spandex(R)
  • Glove Insulation Material: C100 Thinsulate
  • Glove Construction: Cut and Sewn
  • Reinforcement Coverage: Reinforced Fingertips
  • Glove Safety Features: High-Visibility
  • Includes Padded Palm: Yes
  • Impact Protection Coverage: Fingers
  • Palm Style: Leather
  • High-Visibility: Yes
  • Glove Materials: Spandex/Synthetic Leather/TPR
  • Temp Rating: Above 32 Degrees F
  • Palm Material [Subhead]: Leather
  • Includes Double Palm: No
  • Glove Liner Material: Unlined
  • Knuckle Protection Material: TPR
  • Minimum Temperature: Not Rated
  • Glove Back Color: Orange
  • Hand Protection Style: Glove
  • Glove Features: Padded Knuckles, Padded Palm
  • Silicone-Free: No
  • Touchscreen Compatible: No
  • Size- Alpha: S
  • Size- Numeric: 7
  • Color Family: Black
  • Features [TABLE]: Padded Knuckles, Padded Palm
  • Liner Style: Unlined
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Padding, Cuff Style Knit, Glove Insulation Material C100 Thinsulate, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair

Reviews of Bdg #20-1-10690-S-K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.