Bdg

Mechanics Gloves, Black/Red, Slip-On, S, PR

Bdg Mechanics Gloves, Black/Red, Slip-On, S, PR 20-1-10605R-SK
Hover or click to zoom Tap to zoom
Key Features
  • Item: Mechanics Gloves
  • Color: Black/Red
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Cuff Style: Slip-On
  • Palm Style: Leather
  • Size- Alpha: S
  • Minimum Temperature: Not Rated
See full product details
$10.63

Must order in multiples of 12


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bdg #20-1-10605R-SK Specifications

  • Item: Mechanics Gloves
  • Color: Black/Red
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Cuff Style: Slip-On
  • Palm Style: Leather
  • Size- Alpha: S
  • Minimum Temperature: Not Rated
  • Size- Numeric: 7
  • Color Family: Black, Red
  • Palm Material [Subhead]: Leather
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Padded, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Slip-On, Palm Material Synthetic Leather, 1 Pair

Reviews of Bdg #20-1-10605R-SK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.