Bdg

Performance Gloves, PR

Bdg Performance Gloves, PR 20-1-10008-S
Hover or click to zoom Tap to zoom
  • Color: Black/Gray
  • Palm Material: Synthetic Leather
  • Glove Back Material: Spandex(R)
  • Series: X-Site
  • Insulated: Yes
  • Palm Construction: Reinforced
  • Item: Mechanics Gloves
  • Glove Hand Style: Left and Right
See full product details
$37.29

Subtotal: $37.29

Bdg #20-1-10008-S Specifications

  • Color: Black/Gray
  • Palm Material: Synthetic Leather
  • Glove Back Material: Spandex(R)
  • Series: X-Site
  • Insulated: Yes
  • Glove Size: S
  • Palm Construction: Reinforced
  • Item: Mechanics Gloves
  • Glove Hand Style: Left and Right
  • Application: General Purpose
  • Glove Length: 9 in
  • Palm Style: Leather
  • Oil Resistant: No
  • Knuckle Protection Material: Neoprene
  • Touchscreen Compatible: No
  • Includes ID Panel: No
  • Includes Pull Strap: No
  • Latex-Free: No
  • Glove Construction: Cut and Sewn
  • Touchscreen Nib: No
  • Includes Red Palm: No
  • Includes Pinch Point Protection: No
  • Includes Heat Pack Pocket: No
  • Glove Materials: Synthetic Leather, Spandex
  • Water Resistant: Yes
  • High-Visibility: No
  • Includes Keypad Nib: No
  • Rope Channel Reinforcement: No
  • Silicone-Free: Yes
  • Thumb Sweat Wipe: Yes
  • EN 388 Impact Rated: No
  • Glove Insulation Material: Thinsulate(TM)
  • Includes Double Palm: Yes
  • Reflective Backing: No
  • Anti-Static: No
  • Cuff Style: Slip-On
  • High Visibility: No
  • Includes Padded Palm: No
  • Glove Material Color: Black/Gray
  • Brand and Series: BDG X-Site 20-1-10008
  • Waterproof: No
  • Finger Coverage: Full Finger
  • Reinforcement Coverage: Reinforced Fingertips, Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
  • Windproof: No
  • Hand Style: Left and Right
  • Minimum Temperature: Not Rated
  • Palm Material [Subhead]: Leather
  • Glove Liner Material: Ski-Dri2(TM)
  • Insulation Material: Thinsulate(TM)
  • Pairs per Package: 1
  • Glove Features: Padded Knuckles, Reinforced Palm, Reinforced Thumb Crotch
  • Color Family: Black
  • Includes Reinforced Thumb Crotch: No
  • Glove Coating Coverage: Uncoated
  • Oil-Resistant: No
  • Glove Back Color: Gray
  • Hand Protection Style: Glove
  • Temp Rating: Above 32 Degrees F
  • Size- Numeric: 7
  • Sold As: Pair
  • Size- Alpha: S
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Slip-On, Glove Insulation Material Thinsulate(TM), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Ski-Dri2(TM), Glove Back Material Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No

Reviews of Bdg #20-1-10008-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.