Bdg

Welding Gloves, A2, M, Gauntlet, 5"Cuff L, PR (Discontinued)

Bdg Welding Gloves, A2, M, Gauntlet, 5"Cuff L, PR 60-1-1818KV-M-K
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Glove Back Material: Leather
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: M
  • Stitching Material: Kevlar(R)
  • Leather Grade: Premium
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bdg #60-1-1818KV-M-K Specifications

  • Item: Welding Gloves
  • Glove Back Material: Leather
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: M
  • Stitching Material: Kevlar(R)
  • Leather Grade: Premium
  • ANSI/ISEA Abrasion Level: 2
  • Cuff Length: 5 in
  • Glove Liner Material: Kevlar(R)
  • Leather Glove Style: Not Applicable
  • ANSI/ISEA Cut Level: A2
  • Series: 60-1-1818KV
  • Glove Materials: Cowhide
  • Standards: ANSI
  • ANSI/ISEA Cut Load: 500 g
  • Glove Construction: Cut and Sewn
  • Brand and Series: BDG Gander Brand 60-1-1818KV
  • Glove Backing Material: Brown Cowhide
  • Country of Origin (subject to change): China

Description

Welding Gloves, Glove Back Material Leather, Thumb Style Wing, Glove Cut Not Applicable, Glove Size M, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #60-1-1818KV-M-K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more