Bdg

Welding Gloves, L, Gauntlet, 4" Cuff L, PR

Bdg Welding Gloves, L, Gauntlet, 4" Cuff L, PR 60-1-1949-L-K
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Glove Back Material: Goatskin
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: L
  • Stitching Material: Kevlar(R)
  • Glove Materials: Goatskin
See full product details
$19.87

Must order in multiples of 12


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bdg #60-1-1949-L-K Specifications

  • Item: Welding Gloves
  • Glove Back Material: Goatskin
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: L
  • Stitching Material: Kevlar(R)
  • Glove Materials: Goatskin
  • Includes Padded Palm: Yes
  • Glove Backing Material: White Goatskin
  • Cuff Length: 4 in
  • Glove Construction: Cut and Sewn
  • Series: 60-1-1949
  • Palm Style: Padded
  • Brand and Series: BDG Gander Brand 60-1-1949
  • Leather Glove Style: Not Applicable
  • Leather Grade: Premium
  • Country of Origin (subject to change): China

Description

Welding Gloves, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Not Applicable, Glove Size L, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #60-1-1949-L-K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.