Bdg

Welding Gloves, L, Gauntlet, PR

Bdg Welding Gloves, L, Gauntlet, PR 60-1-4020-K
Hover or click to zoom Tap to zoom
$8.00

Must order in multiples of 12

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Stitching Material: Kevlar(R)
  • Glove Size: L
  • Glove Cut: Gunn
  • Series: 60-1-4020
See full product details
Orders over $75 ship free.

Total: $96.00

Bdg #60-1-4020-K Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Stitching Material: Kevlar(R)
  • Glove Size: L
  • Glove Cut: Gunn
  • Series: 60-1-4020
  • Brand and Series: BDG Gander Brand 60-1-4020
  • Glove Backing Material: Gray Cowhide
  • Leather Glove Style: Not Applicable
  • Leather Grade: Premium
  • Glove Materials: Cowhide
  • Glove Construction: Welted
  • Country of Origin (subject to change): China

Description

Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size L, 1 Pair

Reviews of Bdg #60-1-4020-K