Bdg

Welding Gloves, L, Gauntlet, PR

Bdg Welding Gloves, L, Gauntlet, PR 60-9-1942-L-K
Hover or click to zoom Tap to zoom
$22.75

Must order in multiples of 12

  • Item: Welding Gloves
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
See full product details
Orders over $75 ship free.

Total: $273.00

Bdg #60-9-1942-L-K Specifications

  • Item: Welding Gloves
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Stitching Material: Kevlar(R)
  • Glove Size: L
  • Glove Materials: Cowhide
  • Glove Backing Material: Black/Gray Cowhide
  • Leather Grade: Premium
  • Leather Glove Style: Not Applicable
  • Brand and Series: BDG Gander Brand 60-9-1942
  • Country of Origin (subject to change): China

Description

Welding Gloves, Thumb Style Wing, Glove Cut Not Applicable, Glove Size L, 1 Pair

Reviews of Bdg #60-9-1942-L-K