Bdg
Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Shrink Wrapped, Size L
Mfr # 60-1-1940-L-K
Zoro # G401808738
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Thumb Style Wing
- Palm Material Goatskin
- Leather Palm Process Grain
- Stitching Material Kevlar(R)
Explore More Products
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size L 64-1-1145-11
- BDG Welding Heat Shield, EA, Universal 64-1-ALSHIELD
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M 60-1-1500-M-K
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Right Hand, Size X2L 64-1-1526-X2L
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size L 60-1-1830-L
- BDG Split Cowhide Welder, PR, Universal PR 60-1-238
- BDG Grain Cowhide Utility Glove Gauntlet, Size S 63-1-1270-S
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR 64-9-AG-7-WK
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Shrink Wrapped, Size M 60-1-1949-M-K
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR 6141/M
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR K3232-M
- Bdg Welding Gloves