Bdg

Welding Gloves, PR

Bdg Welding Gloves, PR 60-1-1810-M
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: M
  • Glove Cut: Gunn
See full product details
$19.59

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bdg #60-1-1810-M Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: M
  • Glove Cut: Gunn
  • Welding Glove Application: MIG, TIG
  • Stitching Material: Kevlar(R)
  • Leather Palm Process: Grain
  • Color: Yellow
  • Palm Material: Cowhide
  • Series: Gander Brand
  • Brand and Series: BDG Gander Brand 60-1-1810
  • Leather Color: Yellow
  • Thumb Sweat Wipe: No
  • Touchscreen Compatible: No
  • Glove Materials: Cowhide
  • Leather Grade: Premium
  • Palm Style: Single Layer
  • Includes Pinch Point Protection: No
  • Waterproof: No
  • Reflective Backing: No
  • Includes Red Palm: No
  • Includes Double Palm: No
  • High Visibility: No
  • Rope Channel Reinforcement: No
  • Glove Hand Style: Left and Right
  • Cuff Length: 5 in
  • Glove Back Color: Yellow
  • Cuff Color: Brown
  • Oil Resistant: No
  • Includes Pull Strap: No
  • Includes Glide Patch: No
  • High-Visibility: No
  • Insulated: No
  • Glove Liner Material: Cotton/Foam
  • Includes ID Panel: No
  • Includes Padded Palm: No
  • Glove Construction: Cut and Sewn
  • Water Resistant: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Yellow, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #60-1-1810-M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.