Bdg
Welding Gloves, PR
- Zoro #: G1952226
- Mfr #: 60-1-1830-X2L
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Welding Gloves
- Glove Back Material: Pigskin
- Glove Leather Grade: A
- Thumb Style: Wing
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Welding Glove Application: MIG, TIG
- Palm Material: Pigskin
$19.19
Ships from United States
Subtotal: $19.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bdg #60-1-1830-X2L Specifications
- Zoro #: G1952226
- Mfr #: 60-1-1830-X2L
- UPC #: 063344372776
- Item: Welding Gloves
- Glove Back Material: Pigskin
- Glove Leather Grade: A
- Thumb Style: Wing
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Welding Glove Application: MIG, TIG
- Palm Material: Pigskin
- Glove Size: 2XL
- Color: Yellow
- Leather Palm Process: Grain
- Glove Cut: Gunn
- Stitching Material: Kevlar(R)
- Includes Red Palm: No
- Cuff Length: 5 in
- Glove Hand Style: Left and Right
- Series: Gander Brand
- Glove Materials: Pigskin
- Touchscreen Compatible: No
- High Visibility: No
- Leather Color: Yellow
- Waterproof: No
- Leather Grade: Premium
- Includes Glide Patch: No
- Includes Double Palm: No
- Palm Style: Single Layer
- Glove Construction: Cut and Sewn
- Brand and Series: BDG Gander Brand 60-1-1830
- Includes ID Panel: No
- Includes Padded Palm: No
- Thumb Sweat Wipe: No
- Insulated: No
- Includes Pinch Point Protection: No
- Glove Back Color: Yellow
- Includes Pull Strap: No
- Rope Channel Reinforcement: No
- High-Visibility: No
- Glove Liner Material: Cotton/Foam
- Reflective Backing: No
- Oil Resistant: No
- Water Resistant: No
- Cuff Color: Brown
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size 2XL, Color Yellow, Cuff Material Cowhide, 1 Pair
Reviews of Bdg #60-1-1830-X2L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BDG Welding Gloves, M/8, PR 60-1-1940-M-K
- BDG Welding Gloves, M, Gauntlet, 5" Cuff L, PR 60-1-1810-M-K
- BDG Welding Gloves, PR 64-1-1145-9
- BDG Welding Gloves, PR 60-1-1144-9
- BDG Welding Gloves, PR 60-1-1830-S
- BDG Welding Gloves, S, Gauntlet, 5" Cuff L, PR 60-1-1810-S-K
- BDG Grain Deerskin TIG Welder, PR, Universal PR 64-1-1167B
- BDG Lined Split Cowhide Welder, PR, Universal PR 64-9-AG-7-12
- BDG Grain Sheepskin TIG Welder, PR, M PR 60-1-1700-M
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR 1468
- MECHANIX WEAR Welding Gloves, Black, 10, PR WS-CCD-010
- Bdg Welding Gloves