Bdg

Welding Gloves, PR

Bdg Welding Gloves, PR 60-9-1942-X2L
Hover or click to zoom Tap to zoom
$43.82
  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Color: Black/Brown/White
  • Stitching Material: Kevlar(R)
See full product details
Orders over $75 ship free.

Total: $43.82

Bdg #60-9-1942-X2L Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Color: Black/Brown/White
  • Stitching Material: Kevlar(R)
  • Welding Glove Application: MIG
  • Glove Size: 2XL
  • Palm Material: Cowhide
  • Leather Palm Process: Grain
  • Reflective Backing: No
  • Palm Style: Reinforced
  • Series: Gander Brand
  • Glove Materials: Cowhide
  • Reinforcement Coverage: Reinforced Palm, Reinforced Thumb Crotch
  • Includes ID Panel: No
  • Includes Double Palm: No
  • High Visibility: No
  • Includes Red Palm: No
  • Waterproof: No
  • Rope Channel Reinforcement: No
  • Thumb Sweat Wipe: No
  • Includes Pull Strap: No
  • Includes Pinch Point Protection: No
  • Leather Grade: Premium
  • Cuff Color: Brown
  • Glove Insulation Material: Fleece
  • High-Visibility: No
  • Glove Construction: Cut and Sewn
  • Insulated: Yes
  • Glove Back Color: Black/Brown/White
  • Touchscreen Compatible: No
  • Includes Glide Patch: No
  • Includes Padded Palm: No
  • Leather Color: Black/Brown/White
  • Cuff Length: 5 in
  • Oil Resistant: No
  • Glove Hand Style: Left and Right
  • Brand and Series: BDG Gander Brand 60-9-1942
  • Water Resistant: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Size 2XL, Color Black/Brown/White, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #60-9-1942-X2L