Bdg

Welding Gloves, PR

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Cut: Clute
  • Stitching Material: Cotton/Polyester
See full product details
$40.05

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Bdg #64-1-1141-8 Specifications

  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Cut: Clute
  • Stitching Material: Cotton/Polyester
  • Welding Glove Application: TIG
  • Palm Material: Deerskin
  • Leather Palm Process: Split
  • Glove Size: XS
  • Color: Yellow
  • Insulated: No
  • Glove Back Color: Yellow
  • Includes Pinch Point Protection: No
  • Series: Gander Brand
  • Waterproof: No
  • Includes ID Panel: No
  • Leather Grade: Premium
  • Reflective Backing: No
  • Palm Style: Single Layer
  • Includes Double Palm: No
  • Glove Hand Style: Left and Right
  • Includes Glide Patch: No
  • Glove Materials: Deerskin
  • Glove Construction: Cut and Sewn
  • Includes Padded Palm: No
  • High-Visibility: No
  • Oil Resistant: No
  • Water Resistant: No
  • Thumb Sweat Wipe: No
  • Includes Pull Strap: No
  • Cuff Color: Gray
  • Cuff Length: 5 in
  • Brand and Series: BDG Gander Brand 64-1-1145
  • High Visibility: No
  • Touchscreen Compatible: No
  • Rope Channel Reinforcement: No
  • Leather Color: Yellow
  • Includes Red Palm: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Multiple

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size XS, Color Yellow, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #64-1-1141-8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.