Bdg

Welding Gloves, PR

Bdg Welding Gloves, PR 64-1-1145-11
Hover or click to zoom Tap to zoom
  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Cut: Clute
  • Stitching Material: Cotton/Polyester
See full product details
$52.86

Subtotal: $52.86

Bdg #64-1-1145-11 Specifications

  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Cut: Clute
  • Stitching Material: Cotton/Polyester
  • Welding Glove Application: TIG
  • Color: Gray/Yellow
  • Glove Size: L
  • Leather Palm Process: Split
  • Palm Material: Deerskin
  • High Visibility: No
  • High-Visibility: No
  • Includes Pinch Point Protection: No
  • Palm Style: Single Layer
  • Glove Construction: Cut and Sewn
  • Includes ID Panel: No
  • Brand and Series: BDG Gander Brand 64-1-1148
  • Glove Back Color: Gray/Yellow
  • Waterproof: No
  • Glove Materials: Deerskin
  • Water Resistant: No
  • Thumb Sweat Wipe: No
  • Oil Resistant: No
  • Series: Gander Brand
  • Cuff Color: Gray
  • Insulated: No
  • Includes Glide Patch: No
  • Glove Hand Style: Left and Right
  • Includes Padded Palm: No
  • Touchscreen Compatible: No
  • Reflective Backing: No
  • Includes Pull Strap: No
  • Rope Channel Reinforcement: No
  • Leather Grade: Premium
  • Cuff Length: 5 in
  • Includes Red Palm: No
  • Leather Color: Gray/Yellow
  • Includes Double Palm: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Sri Lanka

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size L, Color Gray/Yellow, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #64-1-1145-11

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.