Bdg

Welding Gloves, S, Gauntlet, 5" Cuff L, PR

Bdg Welding Gloves, S, Gauntlet, 5" Cuff L, PR 60-1-1810-S-K
Hover or click to zoom Tap to zoom
  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Palm Material: Cowhide
  • Stitching Material: Kevlar(R)
  • Glove Size: S
See full product details
$17.45

Must order in multiples of 12


Subtotal: $209.40

Bdg #60-1-1810-S-K Specifications

  • Item: Welding Gloves
  • Glove Back Material: Cowhide
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Palm Material: Cowhide
  • Stitching Material: Kevlar(R)
  • Glove Size: S
  • Glove Cut: Gunn
  • Leather Grade: Premium
  • Glove Construction: Cut and Sewn
  • Series: 60-1-1810
  • Leather Glove Style: Not Applicable
  • Glove Backing Material: Yellow Cowhide
  • Glove Materials: Cowhide
  • Brand and Series: BDG Gander Brand 60-1-1810
  • Cuff Length: 5 in
  • Country of Origin (subject to change): China

Description

Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size S, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #60-1-1810-S-K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.