Bdg
Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Shrink Wrapped, Size S
Mfr # 60-1-1940-S-K
Zoro # G801808734
Sold in multiples of 12 for $222.60
$222.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Leather Palm Process Grain
- Glove Size S
- Color Brown / Gray
- Stitching Material Kevlar(R)
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L 60-1-1722-L
- BDG Welding Glove TIG Split Deerskin, Shrink Wrapped, Size M 60-1-1144-1-0K
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size L 60-1-1830-L
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L 60-1-1722-X2L
- BDG Welding Gloves, L, Gauntlet, 5.5" Cuff L 60-9-7800
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size X2L 60-9-1942-X2L
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size XL 64-9-1145-12
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Shrink Wrapped, Size S 64-1-1145-9-K
- BDG Gander TIG Welding Glove Grain White Goatskin, Shrink Wrapped, Size S 60-1-1720-S-K
- WATSON GLOVES Blue Steel Welder PR 2759
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR 770439
- Bdg Gloves & Hand Protection