Bdg

Welding Gloves, XL, Gauntlet, 5" Cuff L, PR

Bdg Welding Gloves, XL, Gauntlet, 5" Cuff L, PR 64-1-1741-1-2K
Hover or click to zoom Tap to zoom
  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: XL
  • Palm Material: Deerskin
  • Welding Glove Application: TIG
See full product details
$52.17

Must order in multiples of 12


Subtotal: $626.04

Bdg #64-1-1741-1-2K Specifications

  • Item: Welding Gloves
  • Glove Back Material: Deerskin
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: XL
  • Palm Material: Deerskin
  • Welding Glove Application: TIG
  • Glove Cut: Clute
  • Glove Backing Material: Yellow Deerskin
  • Series: 64-1-1741
  • Leather Grade: Premium
  • Leather Glove Style: Not Applicable
  • Cuff Length: 5 in
  • Glove Materials: Deerskin
  • Brand and Series: BDG Gander Brand 64-1-1741
  • Glove Construction: Cut and Sewn
  • Country of Origin (subject to change): Sri Lanka

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Cuff Material Cowhide, 1 Pair

Reviews of Bdg #64-1-1741-1-2K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.