Bea
Analog Receiver, Analog
Mfr # 10R300
Zoro # G1610668
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology Analog
- Frequency 300 MHz
- Mounting Height 1 13/32 in
- Power Required 12 to 24V AC/DC
- Operating Temp. Range 14 Degrees to 131 Degrees F
Explore More Products
- BEA Multipurpose Maglock Weatherproof 10GL1200R
- BEA Digital Transmitter, 900 MHz, (3) Buttons 10TD900HH3
- BEA Digital Transmitter, 300 MHz, (1) Button 10T300HH
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb 10MAGLOCK1UL
- BEA Digital Hand Held Transmitter, 900 MHz 10TD900HH2
- BEA Double Maglock, UL Listed, 600 lb. 10MAGLOCK6ULDS
- BEA Single Beam Presence Sensor 10FOCUS2
- BEA Electrical Accessories 10ESCUTCHEON
- BEA Electrical Accessories 10TD900INDHH3
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi ADR-7130-510-628-00
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status MG1200DT
- Bea Electromagnetic Locking Systems