This item is Discontinued.

Beacon Products Area and Roadway Fixture, 15000 lm, LED VP-S/60L-136/4K7/5W/UNV/A/DBT

Area and Roadway Fixture, 15000 lm, LED (Discontinued)

  • Mfr # VP-S/60L-136/4K7/5W/UNV/A/DBT
  • Zoro # G6623342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP-S/60L-136/4K7/5W/UNV/A/DBT
Zoro #
G6623342
UPC #
785988042579
Country of Origin
United States

Dimensions

Fixture Length
21 3/4 in
Fixture Height
4 1/4 in
Fixture Width
11 3/4 in
Height
4 1/4 in
Width
11 3/4 in

Details

Color Temp.
4000K
Fixture Voltage
120 to 277V
LED Replacement For
400W HPS/MH
Housing Finish
Dark Bronze
Watts
136W
Mounting
Arm
Lumens
15,083 lm
Fixture Rated Life
60,000 hr
Light Distribution
Type V Wide
Warranty
5 Years
Standards
CSA C22.2, IDA Approved, UL 1598 and 8750, Wet Location
Lumens Per Watt
111.0
Fixture Housing Color
Bronze
Color Temperature
4000K
Mounting Locations Supported
Round Pole, Square Pole
Fixture Housing Material
Die-Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Description/Special Features
Corrosion Resistant, Lifeshield(TM) Circuit Protects Luminaire from Excessive Temperature, Polyurethane Foam Gasket Ensures A Weather-Proof Seal Around Each Individual LED
Mounting - Area and Roadway Fixture
Round Pole, Square Pole
Bulb Technology
LED
Light Distribution - Roadway and Area Fixtures
Type V Wide
Item
Parking Lot Light Fixture
Lighting Technology
LED
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Color Rendering Index
70
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
DesignLights Consortium (DLC)
Fixture Temp. Range
25 Degrees to 77 Degrees C
Light Distribution Shape
Type V Wide
Max. Fixture Wattage
136.0
Solar Powered
No
CRI
70
Voltage
120-277V AC
Housing Material
Die Cast Aluminum
Rated Life
60,000 hr
Fixture Wattage
136 W
Mount Type
Rectangular Arm
Light Technology
LED
Lumens per Watt
111 lm/W
Max. Operating Temp.
77 Degrees C
Min. Operating Temp.
25 Degrees C

Description

Parking Lot Light Fixture, Mount Type Rectangular Arm, Lumens 15,083 lm, Fixture Wattage 136 W, Light Distribution Shape Type V Wide, LED Replacement For 400W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/4 in, Width 11 3/4 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 111 lm/W, Max. Operating Temp. 77 Degrees C, Min. Operating Temp. 25 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.