Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40

  • Zoro #: G0065661
  • Mfr #: 0331011205

$4.43

  • Pipe Thread Type: MNPT x MNPT
  • Basic Pipe Fitting Material: Metal
  • Pipe Size - Nominal: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Beck #0331011205 Specifications

  • Zoro #: G0065661
  • Mfr #: 0331011205
Pipe Thread Type: MNPT x MNPT Basic Pipe Fitting Material: Metal
Pipe Size - Nominal: 3/8" Basic Pipe Fitting Shape: Nipple
Pipe Connection Type: Threaded on Both Ends Max. Pressure: 300 psi @ 150 Degrees F
Pipe Size (Nominal): 3/8" Wall Thickness (In.): 0.091
Pipe Type: Pipe Nipple Outside Dia. (In.): 0.675
Material - Pipe: Galvanized Steel Item: Galvanized Steel Pipe Nipple
Specific Pipe Fitting Shape: Nipple Metal Detectable: Yes
Pipe Fitting Connection Type: MNPT x MNPT Pipe Fitting Material: Galvanized Steel
Pipe Fitting Schedule/Class: Schedule 40 Pipe Weld Type: Continuous Weld
Standards: ASTM A-53 Type F, Grade A, ASTM A733 Overall Pipe Length: 5"
Pipe Schedule: 40 Pipe Size (Fittings): 3/8"
Inside Dia. (In.): 0.493 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nipple, Pipe Connection Type Threaded on Both Ends, Pipe Schedule 40, Galvanized Steel, Pipe Weld Type Continuous Weld, Pipe Size - Nominal 3/8 In., Overall Pipe Length 5 In., Pipe Thread Type MNPT x MNPT, Max. Pressure 150 psi @ 150 Degrees F, Inside Dia. (In.) 0.493, Outside Dia. (In.) 0.675, Wall Thickness (In.) 0.091, Metal Detectable Yes, Standards ASTM A-53 Type F, Grade A, ASTM A733

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Beck #0331011205