Beckett
Beckett 3 Leaf Tier Lily Pad Water Cascade, Spitter
- Zoro #: G4701959
- Mfr #: 7219310
Hover or click to zoom Tap to zoom
$28.77
8% off
$26.26
Subtotal: $26.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Beckett
- MFR #7219310
- Zoro #G4701959
- Country of OriginChina
- Category Pond Accessories
Description
Unique Beckett 3 Leaf Tier Lily Pad, cascades water into 3 tiers and is a beautiful accent to any pond. It provides a subtle amount of trickling water for a soothing ambiance. Nicely dresses up any pond. Durable metal construction in an aged bronze finish. Includes 2 ft. of 1/4 in. tubing. It measures 15.5" L x 10" W x 7.75" H.
Reviews of Beckett #7219310
Explore more
- BECKETT Beckett 17 ft. x 12 ft. PVC Pond Liner PL1322
- BECKETT Beckett Bio Filter for G pumps (Pump not included) PF357
- BECKETT NET FISH BLK 8"" X 13"" FNB813
- BECKETT Beckett Aquaponics Grow Kit HYGF1
- BECKETT Beckett Fish Net 579351
- BECKETT Beckett Mini Waterbell & Trumpet, Fountain Nozzle Kit 1409
- PONDMASTER Floating Pond De-Icer, 120 Watt Heater, 18' Power Cord 02175
- AQUASCAPE Aquascape 98900 500g-1.1lb SAB Stream and Pond Clean 98900
- AQUASCAPEPRO AquascapePRO 29616 Boxed Liner 10 ft. x 30 ft. 29616
- TETRA Telescoping Pond Net 16504
- DANNER UV BULB MULTI 10W 1PK 12971
- Beckett Pond Accessories