KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Boiler Control

BECKETT| Zoro #: G0314106| Mfr #: 7512GU

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Special Information: Microprocessor Controlled Fuel Economizer for Residential Boiler Heating Systems, Reduces Boiler On/Off Cycles By Up to 30%, Automatically Adjusts Burner Firing Patterns and Average Boiler Water Temperature to Match System Heat Load. Its Action is Similar to Outdoor Reset Method, But Does Not Require An Outdoor Sensor. Heatmanager Works with The Existing Boiler Control to Reduce Fuel Consumption, Boiler Temperature Must Regularly Exceed 150 F During The Heating Season
Includes: Adjustable Mounting Flange, Flange Gasket, 1/4-20NC x 1/4 In Set Screws
For Use With: All Boiler Heat Systems Up to 300,000 Btu Including Multizoned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314106 Mfr #: 7512GU
Special Information: Microprocessor Controlled Fuel Economizer for Residential Boiler Heating Systems, Reduces Boiler On/Off Cycles By Up to 30%, Automatically Adjusts Burner Firing Patterns and Average Boiler Water Temperature to Match System Heat Load. Its Action is Similar to Outdoor Reset Method, But Does Not Require An Outdoor Sensor. Heatmanager Works with The Existing Boiler Control to Reduce Fuel Consumption, Boiler Temperature Must Regularly Exceed 150 F During The Heating SeasonIncludes: Adjustable Mounting Flange, Flange Gasket, 1/4-20NC x 1/4 In Set Screws
For Use With: All Boiler Heat Systems Up to 300,000 Btu Including MultizonedCharacteristics: 15 to 30 Minute Installation, Control Circuit: 24VAC/VDC, 115/220VAC, Relay Contact: 10A @ 220VAC General Purpose
Country of Origin (subject to change): United States

Description

Heat Manager, Fuel Type All, Used With VALUE BRAND Number 6E772, 6E773, 6E774, 6E775, 6E776, 6E777, 6E778, G2267422, 6E780, 6E781, 6E782, 3LB74, 3LB75, 3LB76, 3LB77, 3LB78, 3LB79, 3LB80, 3LB81, 3LB82, 3LB83, 3LB84, 3LB85, Includes Adjustable Mounting Flange, Flange Gasket, 1/4-20NC x 1/4 In Set Screws

Reviews