LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Oil Burner Pump, 3450 rpm, 4gph, 100-200psi

BECKETT| Zoro #: G1416877| Mfr #: 2184404GU

$113.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416877 Mfr #: 2184404GU
Adjustable PSI Range: 100 to 200GPH: 4
Number of Stages: 1Item: Oil Burner Pump
RPM: 3450Country of Origin (subject to change): France

Product Description

Oil Burner Pump, Number of Stages 1, GPH 4, Adjustable PSI Range 100 to 200, RPM 3450

Product Reviews

Save 15%. Sign up for Z-mail.