JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Powder Beer Clean Sanitizer, PK100

BEER CLEAN| Zoro #: G1848271| Mfr #: 90223

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848271 Mfr #: 90223
Contains: TrichloromelamineItem: Beer Clean Sanitizer
Size: 0.25 oz.Form: Powder
RTU Yield per Container: 1:1536Fragrance: Unscented
Container Type: PouchColor: WHITE
Country of Origin (subject to change): United States

Product Description

Beer Clean Sanitizer, Form Powder, Size 0.25 oz., Container Type Pouch, Fragrance Unscented, Color White, Contains Trichloromelamine, RTU Yield per Container 1:1536, Package Quantity 100

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.