Behrens

Coal Shovel, Steel

Behrens Coal Shovel, Steel 17PCS
Hover or click to zoom Tap to zoom
Key Features
  • Blade Material: Steel
  • Handle Length: 11 in
  • Handle Material: Wood
  • Blade Width: 1 in
  • Blade Length: 6 1/2 in
  • Handle Type: Steel
  • Color: Black
  • Item: Coal Shovel
See full product details
$10.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Behrens #17PCS Specifications

  • Blade Material: Steel
  • Handle Length: 11 in
  • Handle Material: Wood
  • Blade Width: 1 in
  • Blade Length: 6 1/2 in
  • Handle Type: Steel
  • Color: Black
  • Item: Coal Shovel
  • Gauge: 30 ga
  • Product Type: Coal Shovel
  • Country of Origin (subject to change): Mexico

Description

Coal Shovel, Handle Length 11 in, Handle Type Steel, Handle Material Steel, 30 ga, Steel Blade Material, Blade Width 1 in, Blade Length 6 1/2 in, Color Black

Reviews of Behrens #17PCS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.