Container Trolley, 250 lb., Fits 31 gal.

BEHRENS| Zoro #: G1063176| Mfr #: 3HNF9

$58.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlackMaterial: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063176 Mfr #: 3HNF9
Load Capacity: 250 lb.Color: Black
Material: metalFits Container Size: 31 gal.
For Use With: 2PYW6Height: 32"
Includes: Hardware and Rubber WheelsMax. No. of Containers: 2
Diameter: 22"Item: Container Trolley
Caster Size: 9 1/4"Width: 21"
Shape: RectangularDepth: 43"
Country of Origin (subject to change): China

Description

Trash Can Cart, Adjustable Side Bars, Color Black, Length 43 In, Height 32 In, Material Metal, For Use With (2) G2200572 Garbage Cans, Dolly Capacity 250 Lb, Includes Hardware and Rubber Wheels

Reviews