Behrens

Pail, 0.62 gal., Steel

Behrens Pail, 0.62 gal., Steel B325
Hover or click to zoom Tap to zoom
Key Features
  • Item: Pail
  • Bucket Capacity: 5/8 gal
  • Color: Silver
  • Material: Steel
  • Shape: Round
  • Bucket/Pail Dia.: 7 1/4 in
  • Bucket/Pail Length: 5 in
  • Bucket/Pail Width: 7 1/4 in
See full product details
$5.70

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Behrens #B325 Specifications

  • Item: Pail
  • Bucket Capacity: 5/8 gal
  • Color: Silver
  • Material: Steel
  • Shape: Round
  • Bucket/Pail Dia.: 7 1/4 in
  • Bucket/Pail Length: 5 in
  • Bucket/Pail Width: 7 1/4 in
  • Color Coding System: No
  • Depth: 7 1/4 in
  • Product Type: Pail
  • Country of Origin (subject to change): Mexico

Description

Pail, Bucket Capacity 5/8 gal, Depth 7 1/4 in, Bucket/Pail Dia. 7 1/4 in, Bucket/Pail Length 5 in, Bucket/Pail Width 7 1/4 in, Color Coding System No, Color Silver, Material Steel, Shape Round

Reviews of Behrens #B325

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.