Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pail, 3.5 gal., Steel

  • Zoro #: G9606143
  • Mfr #: 1214
$12.25
  • Bucket/Pail Width: 12 3/4 in
  • Bucket Capacity: 3 1/2 gal
  • Material: Steel
See full product details
Orders over $75 ship free.

Behrens #1214 Specifications

  • Zoro #: G9606143
  • Mfr #: 1214
Bucket/Pail Width: 12 3/4 in Bucket Capacity: 3 1/2 gal
Material: Steel Depth: 12 3/4 in
Color Coding System: No Color: Silver
Shape: Round Item: Pail
Bucket/Pail Dia.: 12 3/4 in Bucket/Pail Length: 12 3/4 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pail, Bucket Capacity 3 1/2 gal, Depth 12 3/4 in, Bucket/Pail Dia. 12 3/4 in, Bucket/Pail Length 12 3/4 in, Bucket/Pail Width 12 3/4 in, Color Coding System No, Color Silver, Material Steel, Shape Round

Reviews of Behrens #1214