KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Clamp Kit, Pipe Sz 1 In, 316SS

BEHRINGER PIPE SYSTEMS| Zoro #: G1804975| Mfr #: SBX61315-SP

$30.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.22"
Tube Size: 1"
Includes: Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804975 Mfr #: SBX61315-SP
Width: 1.22"Tube Size: 1"
Includes: Weld Plate, Clamp Set, Cover Plate And Two Hex Head BoltsLength: 3.34"
Pipe Size: 1"Temp. Range (F): -40 To 275
Insert Material: SantopreneType: Weld Plate
Item: Tube Clamp KitHeight: 2.88"
Hardware Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Description

Tube Clamp Kit, Weld Plate, Pipe Size 1 In, Insert Material Santoprene, Hardware Material 316 Stainless Steel, Temp. Range -40 to 275 F, Length 3.34 In, Width 1.22 In, Height 2.88 In, Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts

Reviews