Belimo
Actuator, Damper, 370 in-lb, 24V AC/DC
Mfr # EFB24-MFT
Zoro # G1953002
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type Multi-Functional Technology (MFT)
- Input Voltage 24V AC/DC
- Power Consumption 16 VA
- Power Rating 9.5W
Explore More Products
- BELIMO Fire/Smoke Actuator 120V FSTF120
- BELIMO Lf24-S Us Spr.Rtn.Act 24V 35 LF24-S
- BELIMO Actuator, Damper, 90 in-lb, 24V AC/DC NFB24
- BELIMO Lf24 Us Spr.Rtn.Act 24V 35 In-Lb LF24
- BELIMO Actuator24V Sr Mod Mft 95Deg 10Nm Aux NFB24-MFT-S
- BELIMO Fsnf120-S Us 120V Fire & Smoke FSNF120-S
- BELIMO ACTUATOR 24VAC/DC 2-10VDC SGVL+LVB24-SR
- BELIMO 24V PROP S/R 337# W/linkage UGVL+SVKB24-MFT
- BELIMO FIRE & SMOKE 350F 24V W/AUX SW FSNF24-S
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 MS8105A1130
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F MN6105A1011
- Belimo Actuators and Damper Motors