Belkin

Home/Office Surge Protector, 8 Outlets, 6 ft. Cord, 3390 Joules, White (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Modes of Protection: Phone; Power
  • Length: 6 ft
  • Standards: cUL Listed; UL Listed
  • Weight: 1.81 lbs
  • Color: White
  • Joules: 3,390 J
  • Number of Outlets: 8 AC
  • Cord Length: 6 ft
See all product information
This Product is Discontinued
Shop for all Surge Protection Devices
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents