Shop Alternate Products
This Product is Discontinued
Belkin
Lightning to USB-A Cable, 6.6-Foot (Black) (Discontinued)
Mfr # CAA001bt2MBK
Zoro # G2390207
This Product is Discontinued
Key Features
- Cable Length 6.56 ft
- Color Black
- Features Plug & Play
- Cable Type Lightning/USB
- Product Type Data Transfer Cable