Belkin
Metal SurgeMaster Surge Protector, 10 Outlets, 15 ft. Cord, 885J, Gray
- Zoro #: G4073603
- Mfr #: F9D1000-15
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 330 V
- Modes of Protection: Power
- Width: 4.63"
- Weight: 4 lbs
- Standards: cUL Listed; UL Listed
- Color: Dark Gray
- Height: 0.13"
- Length: 15 ft
$41.91
Subtotal: $41.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Belkin #F9D1000-15 Specifications
- Zoro #: G4073603
- Mfr #: F9D1000-15
- UPC #: 722868493014
- Voltage: 330 V
- Modes of Protection: Power
- Width: 4.63"
- Weight: 4 lbs
- Standards: cUL Listed; UL Listed
- Color: Dark Gray
- Height: 0.13"
- Length: 15 ft
- Country of Origin (subject to change): China
Description
BelkinĀ® Metal SurgeMaster Surge Protector, 10 Outlets, 15 ft Cord, 885 Joules, Dark Gray
Reviews of Belkin #F9D1000-15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BELKIN Surgemaster Home Series/7 Output Connector(S) F9H710-06
- BELKIN Home/Office Surge Protector, 6 Outlets, 6 ft Cord, 720 Joules, White BE106000-06-CM
- BELKIN Surge Protector w/Rotating Plug, 6 Outlets, 6 ft. Cord, 720J, White BE106000-06R
- BELKIN 12Outlet Professional 3960 SurgeMaster, Gray BLKBE11223008
- BELKIN Pivot Plug Surge Protector, 8 Outlets, 6 ft Cord, 1800 Joules, Gray BP108200-06
- BELKIN Belkin BLKBE10823006 Surge Protector Coaxial 8 Outlets 6 ft. Cord 3550 Joules Gray BLKBE10823006
- BELKIN Srgprt, 3Ot, Wm, 918J, 43Db, Usb, 75K, Wht BST300
- BELKIN Meeting Room Power Center, 4 Outlets/8 USB Ports, 6 ft Cord, 1080 Joules, Black B2E031TT06-BLK
- BELKIN Srgprt, 6Out, 600J, $25K Cew, 4 Cd, Strt, Blk (Black/Gray Housing) BV106000-04-BLK
- BELKIN 6-Outlet Surge Protector w/ 2 Ft. Cord F5C048-2
- EATON Surge Protection Device, 3 Phase, 277/480V, Width: 4.72" CVX100-480Y
- Belkin Surge Protection Devices