Bell

1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H

Bell 1 -Gang Horizontal Weatherproof Cover,  4.563" W,  2.813" H 5153-0
Hover or click to zoom Tap to zoom
  • Item: Weatherproof Cover
  • Mounting Orientation: Horizontal
  • Number of Gangs: 1
  • Height: 2.813"
  • Width: 4.563"
  • Depth: 1"
  • Cover Material: Aluminum
  • Color: Gray
See full product details
$18.86

Must order in multiples of 12


Subtotal: $226.32

Bell #5153-0 Specifications

  • Item: Weatherproof Cover
  • Mounting Orientation: Horizontal
  • Number of Gangs: 1
  • Height: 2.813"
  • Width: 4.563"
  • Depth: 1"
  • Cover Material: Aluminum
  • Color: Gray
  • Lid Style: Flip Lid
  • Includes: Installation Hardware and Gasket
  • Size: 4.563" W x 2.813" H
  • Product Type: Weatherproof Cover Single Gang
  • Country of Origin (subject to change): India

Description

Weatherproof Cover Single Gang

Reviews of Bell #5153-0

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.