Bell

2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H

Bell 2 -Gang Vertical Weatherproof Cover,  4.531" W,  4.531" H 5124-0
Hover or click to zoom Tap to zoom
  • Item: Weatherproof Cover
  • Mounting Orientation: Vertical
  • Number of Gangs: 2
  • Height: 4.531"
  • Width: 4.531"
  • Depth: 0.859"
  • Cover Material: Aluminum
  • For Use With: Outdoor On-Off Toggle Switches
See full product details
$11.92

Subtotal: $11.92

Bell #5124-0 Specifications

  • Item: Weatherproof Cover
  • Mounting Orientation: Vertical
  • Number of Gangs: 2
  • Height: 4.531"
  • Width: 4.531"
  • Depth: 0.859"
  • Cover Material: Aluminum
  • For Use With: Outdoor On-Off Toggle Switches
  • Color: Gray
  • Lid Style: No Lid
  • Mounting Box: FS or FD Weatherproof Boxes
  • Includes: Gasket and Mounting Hardware
  • Standards: UL And CSA
  • NEMA Rating: 3R
  • Gasket Material: Neoprene
  • Size: 4.531" W x 4.531" H
  • Product Type: Weatherproof Cover
  • Country of Origin (subject to change): India

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor On-Off Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material Neoprene, Cover Material Die-Cast Aluminum, Color Gray, Height 4 1/2 in, Width 4 9/16 in, Depth 1 9/16 in, NEMA Rating 3R, Standards UL and CSA, Includes Gasket and Mounting Hardware, Screws, Switches

Reviews of Bell #5124-0

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.