Bell Outdoor
3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H
Mfr # 5093-0
Zoro # G4475694
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 3
- Height 4.531"
- Width 6.406"
- Depth 0.828"
Explore More Products
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H 5101-0
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H 5126-0
- BELL OUTDOOR Weatherproof Cover, 4.125" W, 4.125" H 5374-0
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 2.81" W, 0.95" H, 4.57 in L 5712-5WRTR
- BELL OUTDOOR Round Blank Weatherproof Cover, 4.475" W, 4.475" H 5374-1
- BELL OUTDOOR 1 -Gang Multi-directional Weatherproof Cover, 2.87" W, 4.84" H MX1050Z
- BELL OUTDOOR 1 -Gang Weatherproof Cover, 1.75" W, 7 in L 4600RAC
- BELL OUTDOOR 3 -Gang Rectangular Weatherproof Cover, 10" W, 4.594" H, 3.336 in L 5621-0
- BELL OUTDOOR Round Weatherproof Cluster Cover, 4.125" W, 4.125" H 5193-0
- BELL OUTDOOR Round Weatherproof Cluster Cover, 4.125" W, 4.125" H 5193-2
- HUBBELL Me Wht Vert Flip Cover 1C-GV-W
- Bell Outdoor Weatherproof Box Covers