- Home
- /
- Electrical Supplies
- /
- Electrical Boxes & Enclosures
- /
- Electrical Boxes
- /
- 545 Raco Old Work Switch Box
Bell
545 Raco Old Work Switch Box
- Zoro #: G3511691
- Mfr #: 545
Tap to zoom
Hover or click to zoom
$7.24
Must order in multiples of 20
- Item: Electrical Box
- Box Type: Switch
- Product Type: 545 Raco Old Work Switch Box
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $144.80
Bell #545 Specifications
- Zoro #: G3511691
- Mfr #: 545
- Item: Electrical Box
- Box Type: Switch
- Product Type: 545 Raco Old Work Switch Box
- Country of Origin (subject to change): United States
Description
545 Raco Old Work Switch Box
Reviews of Bell #545
Explore more
- BELL Electrical Boxes 254
- BELL 4X2 Hindy Box 8670
- BELL Cable Box Or Electrical Box 7887RAC
- BELL 4X4 Box 256
- BELL 3G Switch Box 686
- HOFFMAN ENCLOSURES INC Electrical Junction Box, Type 12 Flat Cover/Scr, 5.75X4X2.75, A643DSC
- TAYMAC W/P BOX RECTNGLE 1G WH SE450WH
- CHATSWORTH PRODUCTS INC (CPI) WIRELESS WALLMNT MINI ZONE BOX, 11.5" X 9.5" X 4.5" 80211-A 251027
- SOUTHWIRE 4-11/16 Blank Drawn Junction Box, 2-1/8 in. Deep, no Knockouts 72171-BLNK
- Bell Electrical Boxes